Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Task Light, Gooseneck, LED, 600 lumens

  • Mfr # 1100TL

  • Zoro # G413302156


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Color
White
Color Temperature
2700K, 4000K, 5000K
Beam Angle
270 Degrees
Dimmable
Yes
Head Rotation
270 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100TL
Zoro #
G413302156
UPC #
885885005544
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Base Depth
1 in
Head Width
1.5 in
Base Width
1 in
Power Cord Length
67 in
Overall Height
37.5 in
Head Depth
7.5 in

Details

Item
Led Task Light
Color
White
Color Temperature
2700K, 4000K, 5000K
Beam Angle
270 Degrees
Dimmable
Yes
Head Rotation
270 Degrees
Lamp Life
60,000 hr
Lens Material
Plastic
Arm Design
Gooseneck
Standards
cETLus
Features
Mount on any Flat Surface with a 1/2 in Diameter Opening, (9) Light Settings
Includes Bulb
Built-In
Switch Type
Push Button
Bulb Wattage
2 W, 4 W, 6 W
Head Adjustability
Rotates Horizontally
Power Consumption
6 W
Color Rendering Index
80
For Location
Indoor
For Bulb Base Number
LED
Cord Designation
SJ
Maximum Operating Humidity
90% RH
Cord Wire Gauge
18 AWG
Plug Type
Hardwired
Arm Material
Steel
Lamp Guard
Plastic Housing
Maximum Brightness
600 lm
Minimum Operating Temperature
-10 Degrees C
Head Material Finish
Plain
Electrical Connection Type
Hardwired
Arm Adjustability
Any Which Way
Head Material
Plastic
IP Rating
Not Rated
Operating Voltage
110/220V
Arm Reach
26.5 in
Includes Mounting Hardware
Yes
Mount Type
Under Cabinet
Arm Material Finish
Silicone

Description

Led Task Light, Arm Design Gooseneck, Bulb Wattage 2 W, 4 W, 6 W, Base Diameter Not Applicable, Color Rendering Index 80, Color Temperature 2700K, 4000K, 5000K, Arm Material Steel, Base Depth 1 in, Base Width 1 in, Beam Angle 270 Degrees , Cord Designation SJ, Cord Wire Gauge 18 AWG, Dimmable Yes, For Bulb Base Number LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.