Zoro Homepage

Led Task Light, Gooseneck, LED, 600 lumens

  • Mfr # 3100TL

  • Zoro # G113302166


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Color
White
Includes Bulb
Built-In
Standards
cETLus
Lamp Life
60,000 hr
Head Adjustability
Rotates Horizontally
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100TL
Zoro #
G113302166
UPC #
885885005551
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Base Width
1 in
Head Width
1.5 in
Base Depth
2 1/2 in
Power Cord Length
67 in
Overall Height
37.5 in
Head Depth
7.5 in

Details

Item
Led Task Light
Color
White
Includes Bulb
Built-In
Standards
cETLus
Lamp Life
60,000 hr
Head Adjustability
Rotates Horizontally
Plug Type
USB
Beam Angle
270 Degrees
Color Temperature
2700K, 4000K, 5000K
Lens Material
Plastic
Features
2.12 in Clamp, (9) Light Settings
Switch Type
Push Button
Head Rotation
270 Degrees
Arm Design
Gooseneck
Bulb Wattage
2 W, 4 W, 6 W
Dimmable
Yes
Power Consumption
6 W
Cord Designation
SJ
For Location
Indoor
Maximum Operating Humidity
90% RH
For Bulb Base Number
LED
Lamp Guard
Plastic Housing
Arm Material
Steel
Cord Wire Gauge
22 AWG
Color Rendering Index
80
Arm Material Finish
Silicone
Mount Type
Clamp
Electrical Connection Type
Plug
Includes Mounting Hardware
Yes
Maximum Brightness
600 lm
Arm Reach
26.5 in
Minimum Operating Temperature
-10 Degrees C
Arm Adjustability
Any Which Way
Head Material Finish
Plain
Head Material
Plastic
Operating Voltage
120V
IP Rating
Not Rated

Description

Led Task Light, Arm Design Gooseneck, Bulb Wattage 2 W, 4 W, 6 W, Base Diameter Not Applicable, Color Rendering Index 80, Color Temperature 2700K, 4000K, 5000K, Arm Material Steel, Base Depth 2 1/2 in, Base Width 1 in, Beam Angle 270 Degrees , Cord Designation SJ, Cord Wire Gauge 22 AWG, Dimmable Yes, For Bulb Base Number LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.