Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Task Light, Gooseneck, LED, 600 lumens

  • Mfr # 3200TL

  • Zoro # G713302153


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Head Rotation
270 Degrees
Features
2.12 in Clamp, (9) Light Settings
Plug Type
USB
Power Consumption
6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200TL
Zoro #
G713302153
UPC #
885885005698
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Head Width
1.5 in
Base Depth
2 1/2 in
Base Width
1 in
Overall Height
37.5 in
Power Cord Length
67 in
Head Depth
7.5 in

Details

Item
Led Task Light
Color
Black
Head Rotation
270 Degrees
Features
2.12 in Clamp, (9) Light Settings
Plug Type
USB
Power Consumption
6 W
Includes Bulb
Built-In
Arm Design
Gooseneck
Switch Type
Push Button
Standards
cETLus
Bulb Wattage
2 W, 4 W, 6 W
Color Temperature
2700K, 4000K, 5000K
Dimmable
Yes
Lens Material
Plastic
Head Adjustability
Rotates Horizontally
Beam Angle
270 Degrees
Lamp Life
60,000 hr
Lamp Guard
Plastic Housing
Cord Wire Gauge
22 AWG
Arm Material
Steel
Cord Designation
SJ
For Location
Indoor
For Bulb Base Number
LED
Maximum Operating Humidity
90% RH
Color Rendering Index
80
Arm Reach
26.5 in
Maximum Brightness
600 lm
Minimum Operating Temperature
-10 Degrees C
Arm Material Finish
Silicone
Mount Type
Clamp
Electrical Connection Type
Plug
Includes Mounting Hardware
Yes
Head Material Finish
Plain
IP Rating
Not Rated
Arm Adjustability
Any Which Way
Head Material
Plastic
Operating Voltage
120V

Description

Led Task Light, Arm Design Gooseneck, Bulb Wattage 2 W, 4 W, 6 W, Base Diameter Not Applicable, Color Rendering Index 80, Color Temperature 2700K, 4000K, 5000K, Arm Material Steel, Base Depth 2 1/2 in, Base Width 1 in, Beam Angle 270 Degrees , Cord Designation SJ, Cord Wire Gauge 22 AWG, Dimmable Yes, For Bulb Base Number LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.