Zoro Homepage

Pressurized Steam Cleaner w/Wand, 15 min

  • Mfr # 5100BU-3900IA

  • Zoro # G513302148


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Steam Pressure - Maximum
50 psi
Product Type
Steamer
Includes
3800IA Steam Brush, 5100BU Professional Steam Boiler, Funnel, Steam Cord Holder, Water Level Measuring Stick
Overall Length
12 1/4 in
Input Current
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100BU-3900IA
Zoro #
G513302148
UPC #
885885006688
Country of Origin
Italy

Dimensions

Overall Length
12 1/4 in
Overall Depth
10 in
Overall Width
8 in

Details

Item
Pressurized Steam Cleaner With Wand
Steam Pressure - Maximum
50 psi
Product Type
Steamer
Includes
3800IA Steam Brush, 5100BU Professional Steam Boiler, Funnel, Steam Cord Holder, Water Level Measuring Stick
Input Current
15 A
Color
Silver
Number of Settings
1
Input Voltage
120V
Wattage
1,000 W
Steam Time
4 hr
Features
Carrying Handles, Eco Mode, Low Water Indicator Light and Pressure Gauge, External Solenoid with Variable Steam Dial
Boiler Location
Countertop
Heat-Up Time
15 min
Steamer Plate Material
Aluminum
Includes Auto Shutoff
No Auto Shutoff
Water Source
Reservoir
Tip Type
Metal Plate
For Power Receptacle
5-15P

Description

Pressurized Steam Cleaner w/Wand,15 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.