Zoro Homepage

Pressurized Steam Cleaner w/Wand, 25 min

  • Mfr # 6000BU-3800IA

  • Zoro # G013302129


product price: $1,763.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 1/4 in
Input Voltage
120V
Product Type
Steamer
Number of Settings
1
Features
Stainless Steel Enclosure, Blowdown Valve for Maintenance, Low Water Indicator Light and Pressure Gauge, Horse Hair Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000BU-3800IA
Zoro #
G013302129
UPC #
885885001874
Country of Origin
Italy

Dimensions

Overall Length
12 1/4 in
Overall Width
8 in
Overall Depth
10 in

Details

Item
Pressurized Steam Cleaner With Wand
Input Voltage
120V
Product Type
Steamer
Number of Settings
1
Features
Stainless Steel Enclosure, Blowdown Valve for Maintenance, Low Water Indicator Light and Pressure Gauge, Horse Hair Brush
Bristle Material
Nylon
Includes
3800IA Steam Brush, 6000BU Professional Steam Boiler, Funnel, Steam Cord Holder, Water Level Measuring Stick
Input Current
20 A
Steam Time
6 hr
Wattage
1,200 W
Color
Silver
Steam Pressure - Maximum
60 psi
Tip Type
Brush
Heat-Up Time
25 min
For Power Receptacle
5-15P
Boiler Location
Countertop
Includes Auto Shutoff
No Auto Shutoff
Water Source
Reservoir

Description

Pressurized Steam Cleaner w/Wand,25 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.