Zoro Homepage

Pressurized Steam Cleaner w/Wand, 25 min

  • Mfr # 6000BU-3900IA

  • Zoro # G213302097


product price: $1,762.99
/ea
Free Shipping & Returns

Key Features

Number of Settings
1
Product Type
Steamer
Wattage
1,200 W
Steam Pressure - Maximum
60 psi
Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000BU-3900IA
Zoro #
G213302097
UPC #
885885001874
Country of Origin
Italy

Dimensions

Overall Width
8 in
Overall Length
12 1/4 in
Overall Depth
10 in

Details

Item
Pressurized Steam Cleaner With Wand
Number of Settings
1
Product Type
Steamer
Wattage
1,200 W
Steam Pressure - Maximum
60 psi
Input Voltage
120V
Color
Silver
Steam Time
6 hr
Input Current
20 A
Includes
3900IA Steam Brush, 6000BU Professional Steam Boiler, Funnel, Steam Cord Holder, Water Level Measuring Stick
Features
Stainless Steel Enclosure, Blowdown Valve for Maintenance, External Solenoid with Variable Steam Dial, Low Water Indicator Light and Pressure Gauge
Tip Type
Metal Plate
Heat-Up Time
25 min
Water Source
Reservoir
For Power Receptacle
5-15P
Includes Auto Shutoff
No Auto Shutoff
Steamer Plate Material
Aluminum
Boiler Location
Countertop

Description

Pressurized Steam Cleaner w/Wand,25 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.