
Pressurized Steam Cleaner w/Wand, 25 min
Mfr # 8000BU-3800IA
Zoro # G813302145
product price: $3,167.99
/ea
Free Shipping & Returns
Key Features
Tip Type
Brush
Overall Length
20 1/2 in
Wattage
1,200 W
Overall Width
12 1/4 in
Bristle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000BU-3800IA
Zoro #
G813302145
UPC #
885885003816
Country of Origin
Italy
Dimensions
Overall Length
20 1/2 in
Overall Width
12 1/4 in
Overall Depth
14 1/4 in
Details
Item
Pressurized Steam Cleaner With Wand
Tip Type
Brush
Wattage
1,200 W
Bristle Material
Nylon
Product Type
Steamer
Includes
3800IA Steam Brush, 8000BU Professional Steam Boiler, Steam Cord Holder
Input Voltage
120V
Input Current
20 A
Features
Adjustable Feet, Stainless Steel Enclosure, Blowdown Valve for Maintenance, External Solenoid with Variable Steam Dial, Low Water Indicator Light and Pressure Gauge, Horse Hair Brush, Continuous Steam for Nonstop Steaming
Steam Pressure - Maximum
60 psi
Number of Settings
1
Water Source
Continuous Fill
Color
Silver
For Power Receptacle
5-15P
Includes Auto Shutoff
No Auto Shutoff
Heat-Up Time
25 min
Boiler Location
Countertop
Description
Pressurized Steam Cleaner w/Wand,25 min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.