
Pressurized Steam Cleaner w/Wand, 25 min
Mfr # 8000BU-3900IA
Zoro # G013302136
product price: $3,167.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 1/4 in
Includes
3800IA Steam Brush, 8000BU Professional Steam Boiler, Steam Cord Holder
Water Source
Continuous Fill
Overall Length
20 1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000BU-3900IA
Zoro #
G013302136
UPC #
885885003816
Country of Origin
Italy
Dimensions
Overall Depth
14 1/4 in
Overall Length
20 1/2 in
Overall Width
12 1/4 in
Details
Item
Pressurized Steam Cleaner With Wand
Includes
3800IA Steam Brush, 8000BU Professional Steam Boiler, Steam Cord Holder
Water Source
Continuous Fill
Color
Silver
Steam Pressure - Maximum
60 psi
Number of Settings
1
Features
Adjustable Feet, Stainless Steel Enclosure, Blowdown Valve for Maintenance, External Solenoid with Variable Steam Dial, Low Water Indicator Light and Pressure Gauge, Continuous Steam for Nonstop Steaming
Wattage
1,200 W
Input Current
20 A
Input Voltage
120V
Product Type
Steamer
Tip Type
Metal Plate
Boiler Location
Countertop
For Power Receptacle
5-15P
Steamer Plate Material
Aluminum
Includes Auto Shutoff
No Auto Shutoff
Heat-Up Time
25 min
Description
Pressurized Steam Cleaner w/Wand,25 min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.