Zoro Homepage

Pressurized Steam Cleaner w/Wand, 25 min

  • Mfr # 9000BU-3800IA

  • Zoro # G913302151


product price: $3,395.99
/ea
Free Shipping & Returns

Key Features

Steam Pressure - Maximum
60 psi
Color
Silver
Features
Stainless Steel Enclosure, Blowdown Valve for Maintenance, External Solenoid with Variable Steam Dial, Low Water Indicator Light and Pressure Gauge, Locking Castors, Horse Hair Brush, Continuous Steam for Nonstop Steaming
Includes
3800IA Steam Brush, 9000BU Professional Steam Boiler, Steam Cord Holder, Water Container
Wattage
1,200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000BU-3800IA
Zoro #
G913302151
UPC #
885885003175
Country of Origin
Italy

Dimensions

Overall Width
11 1/2 in
Overall Length
39 in
Overall Depth
11 in

Details

Item
Pressurized Steam Cleaner With Wand
Steam Pressure - Maximum
60 psi
Color
Silver
Features
Stainless Steel Enclosure, Blowdown Valve for Maintenance, External Solenoid with Variable Steam Dial, Low Water Indicator Light and Pressure Gauge, Locking Castors, Horse Hair Brush, Continuous Steam for Nonstop Steaming
Includes
3800IA Steam Brush, 9000BU Professional Steam Boiler, Steam Cord Holder, Water Container
Wattage
1,200 W
Number of Settings
1
Input Current
20 A
Water Source
Continuous Fill
Product Type
Steamer
Bristle Material
Nylon
Tip Type
Brush
Input Voltage
120V
Boiler Location
Countertop
Heat-Up Time
25 min
For Power Receptacle
5-15P
Includes Auto Shutoff
No Auto Shutoff

Description

Pressurized Steam Cleaner w/Wand,25 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.