
Pressurized Steam Cleaner w/Wand, 25 min
Mfr # 9000BU-3900IA
Zoro # G313302133
product price: $3,395.99
/ea
Free Shipping & Returns
Key Features
Product Type
Steamer
Input Voltage
120V
Number of Settings
1
Includes
3800IA Steam Brush, 9000BU Professional Steam Boiler, Steam Cord Holder, Water Container
Water Source
Continuous Fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9000BU-3900IA
Zoro #
G313302133
UPC #
885885003175
Country of Origin
Italy
Dimensions
Overall Length
39 in
Overall Width
11 1/2 in
Overall Depth
11 in
Details
Item
Pressurized Steam Cleaner With Wand
Product Type
Steamer
Input Voltage
120V
Number of Settings
1
Includes
3800IA Steam Brush, 9000BU Professional Steam Boiler, Steam Cord Holder, Water Container
Water Source
Continuous Fill
Features
Stainless Steel Enclosure, Blowdown Valve for Maintenance, External Solenoid with Variable Steam Dial, Low Water Indicator Light and Pressure Gauge, Locking Castors, Continuous Steam for Nonstop Steaming
Input Current
20 A
Wattage
1,200 W
Steam Pressure - Maximum
60 psi
Color
Silver
Includes Auto Shutoff
No Auto Shutoff
Heat-Up Time
25 min
Boiler Location
Countertop
Tip Type
Metal Plate
Steamer Plate Material
Aluminum
For Power Receptacle
5-15P
Description
Pressurized Steam Cleaner w/Wand,25 min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.