Zoro Homepage

Rotary Steam Press, Play n Go, White, 15 A

  • Mfr # 100SR

  • Zoro # G413324417


product price: $3,476.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
41 in
Input Voltage
120V
Features
Plug and Go
Overall Depth
13 in
Reservoir Capacity
1.3 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SR
Zoro #
G413324417
UPC #
885885003861
Country of Origin
Czechia

Dimensions

Overall Height
41 in
Overall Depth
13 in
Overall Width
37 in
Roller Width
33 in

Details

Input Voltage
120V
Features
Plug and Go
Item
Rotary Steam Press
Reservoir Capacity
1.3 L
Color
White
Operating Temperature - Maximum
500 Degrees F
Input Current
15 A
Number of Temperature Settings
5
Number of Steam Settings
3
Wattage
1,800 W

Description

Rotary Steam Press, Overall Height 41 in, Overall Width 37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.