Shop RELIABLE
See all product information
Create Account
Steam Cleaner, 110/120V AC, 350 mL Capac.
- Mfr # 350CS
- Zoro # G823924504
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Cord Length
19.7 ft
Steam Production
24 g/min
Product Type
Steam Cleaner
Water Tank Capacity
350 mL
Voltage
110V AC, 120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350CS
- Zoro #
- G823924504
- UPC #
- 885885007500
- Country of Origin
- China
Dimensions
- Cord Length
- 19.7 ft
Details
- Steam Production
- 24 g/min
- Product Type
- Steam Cleaner
- Water Tank Capacity
- 350 mL
- Voltage
- 110V AC, 120V AC
- Temperature at Tip
- 212 Degrees F
- Filling Requirements
- Single Tank
- Water Tank Material
- Plastic
- Item
- Steam Cleaner
- Current
- 10 A
- Operating Temperature - Maximum
- 104 Degrees F
- Electrical Phase
- Single-Phase
Description
Steam Cleaner, Steam Production 24 g/min, Water Tank Capacity 350 mL, Voltage 110/120V AC, Temperature at Tip 212 Degrees F, Solution Tank Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.