Zoro Homepage

Steam Cleaner, Single-Phase

  • Mfr # 220CC

  • Zoro # G313302119


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Steam Production
45 g/min
Voltage
120 V
Temperature at Tip
245 Degrees F
Boiler Tank Material
Stainless Steel
Cleaning Type
Steam Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220CC
Zoro #
G313302119
UPC #
885885005926
Country of Origin
China

Dimensions

Cord Length
20 ft

Details

Item
Corded Steam Cleaner
Steam Production
45 g/min
Voltage
120 V
Temperature at Tip
245 Degrees F
Boiler Tank Material
Stainless Steel
Cleaning Type
Steam Only
Operating Pressure - Maximum
65 psi
Filling Requirements
Continuous Use
Current
15 A
Boiler Capacity
1.5 L
Power Source
Corded
Tool Weight
13.7 lb
Product Type
Steam Cleaner
Includes
(17) Piece Accessory Kit
Operating Time
35 min
Wattage
1,800 W
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C
Number of Wheels
3
Water Tank Material
Stainless Steel
Plug Type
Three-Prong
Cleaning Path
10 1/5 in
Operating Pressure - Minimum
35 psi
Electrical Phase
Single-Phase
Horsepower
2 3/8 hp
Sound Level
65 dB
Water Input Temperature - Minimum
1 Degrees C
Water Input Temperature - Maximum
100 Degrees C

Description

Corded Steam Cleaner, Steam Production 45 g/min, Water Tank Capacity Not Applicable, Voltage 120V AC, Wattage 1,800 W, Temperature at Tip 245 Degrees F, Operating Time 35 min, Solution Tank Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.