Steam Cleaner, Single-Phase
Mfr # 300CS
Zoro # G913302021
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Steam Production
30 g/min
Voltage
120 V
Current
13 A
Operating Time
25 min
Cleaning Type
Steam Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300CS
Zoro #
G913302021
UPC #
885885005605
Country of Origin
China
Dimensions
Cord Length
19.68 ft
Description
Corded Steam Cleaner, Steam Production 30 g/min, Water Tank Capacity 350 mL, Voltage 120V AC, Wattage 1,200 W, Temperature at Tip 215 Degrees F, Operating Time 25 min, Solution Tank Capacity Not Applicable, Includes (2) Machine Washable Microfiber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.