Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Mop, 15 min

  • Mfr # 5100BU-3800IA

  • Zoro # G813324659


product price: $1,110.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
10 in
Features
Carrying Handles, Eco Mode, Low Water Indicator Light and Pressure Gauge, Horse Hair Brush, External Solenoid with Variable Steam Dial
Boiler Location
Countertop
Steam Pressure - Maximum
50 psi
Number of Settings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100BU-3800IA
Zoro #
G813324659
UPC #
885885004431
Country of Origin
Italy

Dimensions

Overall Depth
10 in
Overall Length
12 1/4 in
Overall Width
8 in

Details

Item
Steam Mop
Features
Carrying Handles, Eco Mode, Low Water Indicator Light and Pressure Gauge, Horse Hair Brush, External Solenoid with Variable Steam Dial
Boiler Location
Countertop
Steam Pressure - Maximum
50 psi
Number of Settings
1
Product Type
Steamer
Bristle Material
Nylon
Includes
3800IA Steam Brush, 5100BU Professional Steam Boiler, Funnel, Steam Cord Holder, Water Level Measuring Stick
Input Current
15 A
Tip Type
Brush
Input Voltage
120V
Color
Silver
Wattage
1,000 W
Steam Time
4 hr
Water Source
Reservoir
Includes Auto Shutoff
No Auto Shutoff
For Power Receptacle
5-15P
Heat-Up Time
15 min

Description

Steam Mop,15 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.