Zoro Homepage

Steam Mop, Single-Phase

  • Mfr # 300CU

  • Zoro # G513324669


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Cord Length
21 ft
Cleaning Type
Steam Only
Wattage
1,500 W
Includes
(2) Machine Washable Microfiber Pads, Scrub Brush
Product Type
Steam Mop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300CU
Zoro #
G513324669
UPC #
885885003724
Country of Origin
China

Dimensions

Cord Length
21 ft

Details

Item
Steam Mop
Cleaning Type
Steam Only
Wattage
1,500 W
Includes
(2) Machine Washable Microfiber Pads, Scrub Brush
Product Type
Steam Mop
Filling Requirements
Continuous Use
Temperature at Tip
245 Degrees F
Cleaning Path
11 in
Current
13 A
Power Source
Corded
Water Tank Capacity
600 mL
Tool Weight
7 lb
Operating Time
25 min
Voltage
120 V
Electrical Phase
Single-Phase
Water Tank Material
Plastic
Steam Production
27 g/min
Horsepower
2 hp
Water Input Temperature - Maximum
60 Degrees C
Plug Type
Three-Prong
Water Input Temperature - Minimum
1 Degrees C
Sound Level
55 dB
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C

Description

Steam Mop, Steam Production 27 g/min, Water Tank Capacity 600 mL, Voltage 120V AC, Wattage 1,500 W, Temperature at Tip 245 Degrees F, Operating Time 25 min, Solution Tank Capacity Not Applicable, Includes (2) Machine Washable Microfiber Pads, Scrub Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.