Shop RELIABLE
See all product information
Create Account
Trolley for 1000CC
- Mfr # 1100CT
- Zoro # G522732554
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 1/2 in
Color
Black
Material
Stainless Steel
Overall Length
22 in
Product Type
Steam Cleaner with Trolley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100CT
- Zoro #
- G522732554
- UPC #
- 885885007371
- Country of Origin
- Italy
Dimensions
- Overall Height
- 39 1/2 in
- Overall Length
- 22 in
- Overall Width
- 14 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Details
- Color
- Black
- Material
- Stainless Steel
- Item
- Trolley for 1000CC
- Product Type
- Steam Cleaner with Trolley
- Includes
- 15 Piece Accessory Kit
- Shell Material
- Stainless Steel
- Wire Color
- Black
Description
Trolley for 1000CC, Includes 15 Piece Accessory Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.