Zoro Homepage

Reliance Aluminum Electric or Gas Anode Rod 29 in. H 3/4 in.

  • Mfr # 100108260

  • Zoro # G100000709


product price: $26.19
/ea

Key Features

Material
Aluminum
Dia. (In.)
3/4 in
Height (In.)
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108260
Zoro #
G100000709
UPC #
20363103767
Country of Origin
United States

Dimensions

Dia. (In.)
3/4 in
Height (In.)
29 in

Details

Material
Aluminum

Description

29 in. aluminum anode rod protect the tank from corrosion to extend tank life. Flush tank and replace the anode rod every year.


  • • Ease to use
  • • It can be cut to fit shorter tanks rod
  • • Fits all heaters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.