Shop RELIANCE
Create Account
Condensing Indoor 120000 BTU Ultra-Low NOx Tankless Natural Gas Water Heater
- Mfr # TS-140-GIH
- Zoro # G021869959
product price:Â
$
1,899.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-140-GIH
- Zoro #
- G021869959
- UPC #
- 91193003916
- Country of Origin
- Japan
Description
Natural gas tankless water heater 120000 BTU condensing indoor ultra low NOx. Heat exchanger is constructed of HRS35 commercial grade copper. Condensing technology provides significant energy cost savings. Includes a built-in temperature controller advanced diagnostics and factory installed power cord. Water pressure 15 to 150 psi 40 psi or above recommended for maximum flow. Water connection is located at the bottom of the tank. 3/4 In. connection size. 3 or 4 In. vent size. PVC (polyvinyl chloride) CPVC (chlorinated polyvinyl chloride) PP (polypropylene) ABS (acrylonitrile butadiene styrene) or stainless steel vent type.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.