ProLine XE Ultra-Low NOx Indoor 199,000 BTU Condensing Natural Gas Tankless Water Heater
- Mfr # 100123378
- Zoro # G521718450
product price:Â
$
1,648.99
/ea
Free Shipping & Returns
Key Features
Item - Water Heaters
Tankless Water Heaters
Energy Factor - Water Heaters
0.93
Vent Type
Power Direct Vent
Width (In.)
15.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100123378
- Zoro #
- G521718450
- UPC #
- 671657140915
- Country of Origin
- Japan
- Item - Water Heaters
- Tankless Water Heaters
- Energy Factor - Water Heaters
- 0.93
- Vent Type
- Power Direct Vent
Dimensions
- Width (In.)
- 15.63 in
Description
The 540 series is well suited for residential use. Utilizing commercial grade copper alloy for the heat exchanger tubing, the 540 series is also suitable for heavier-residential usages such as domestic recirculation systems. Remote control included as a standard feature on all Outdoor models. Indoor models are certified up to 10,100 ft. altitude. Provides a variety of installation options: outdoor and direct vent. Complies with Ultra-Low NOx regulations and meets the energy efficiency requirements. Easy-Link System capable up to 4 units. The ATI-540H-N tankless water heater uses up to 199,000 BTU/hr of natural gas to deliver an endless supply of hot water for a 3 bath home in northern climates and up to a 4 bath home in southern climates (one shower head per bath). Utilizing condensing technology, this heater is extremely efficient with a Uniform Energy Factor of 0.93. The ATI-540H-N tankless water heater provides years of hot water through innovation and quality. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.