Zoro Homepage

Indoor and Outdoor 24 Hour Mechanical Timer 240 V Gray

  • Mfr # 609P

  • Zoro # G121729825


product price: $75.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609P
Zoro #
G121729825
UPC #
812594030109
Country of Origin
China

Description

Reliance Controls 24-Hour Mechanical Time switches are used for controlling pumps and compressors pools and spas heating and air conditioning commercial lighting and signs or electric motors. Industrial grade high impact cabinets provide reversible door hinges for tight spaces and best-fit installation. Each model is a low-profile cabinet that has a lockable tamper-resistant enclosure and inside cover instruction labels. Features up to 16 ON-OFF operations per day. With clearly marked terminals and circuit ID labels installation and operation are seamless. Our 601P model is made from industrial strength polycarbonate and intended for outdoor use NEMA 3R rated. Additional specs are SPST switch 120V/60Hz/4W timing motor with 120-240V/60Hz contact voltage. Combination 1/2in - 3/4in nominal one on back and on each side and two on bottom (Note - Only the 600P series has reusable knockouts).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.