
Reliance Controls PowerBACK 15 amps 120 V 1 space 1 circuits Surface Mount Load Center Main Breaker (Discontinued)
- Mfr # THP108
- Zoro # G305309591
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THP108
Zoro #
G305309591
UPC #
815181010553
Country of Origin
China
Dimensions
Height
4.5 in
Width
2-3/4 in
Depth
1-1/4 in
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Series
TH
Features
Install on any manual transfer panel or generator-ready load center 100dB audible alert Sounds when power is restored Installs easily in any ½†knock-out within 20†of the main breaker Battery powered with low battery indicator
Color
White
FREIGHT CLASS
61700
Description
For use with any new or existing main breaker panel or transfer switch * Intended for installation on any manual transfer panel or generator-ready load center * Sounds an 86dBA (@30cm) audible alert during in event of power outage * Know exactly when utility power is restored following outage * Battery powered with low battery indicator
- • Lights for "System Armed" and "Low Battery"
- • 9 volt battery not included
- • UL Listed
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.