Zoro Homepage

Plug Adapter, SJTW, 14-30, TT-30, 12 in, Black/Orange

  • Mfr # ACRV52

  • Zoro # G805388201


product price: $26.39
/ea

Key Features

Type
SJTW
Number of Outlets
1
Receptacle Configuration
14-30
Plug Configuration
TT-30
Cord Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACRV52
Zoro #
G805388201
UPC #
815181019815
Country of Origin
China

Dimensions

Cord Length
12 in

Details

Item
Plug Adapter
Type
SJTW
Number of Outlets
1
Receptacle Configuration
14-30
Plug Configuration
TT-30
Color
Black/Orange
Gauge/Conductor
10/4

Description

Quickly and easily connect a generator or power pedestal to your RV, Food Truck, Home, Cabin, Construction site and much more.


  • • Patented color identifying design
  • • LED lighted female end
  • • Watertight molded cord ends
  • • All-weather use
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.