Plug Adapter, SJTW, 5-15R, L5-20, 12 in, Purple/Yellow

  • Mfr # AC1522

  • Zoro # G705310302


product price: $16.49
/ea

Key Features

Type
SJTW
Number of Outlets
1
Plug Configuration
L5-20
Cord Length
12 in
Color
Purple/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1522
Zoro #
G705310302
UPC #
815181019785
Country of Origin
China

Dimensions

Cord Length
12 in

Details

Item
Plug Adapter
Type
SJTW
Number of Outlets
1
Receptacle Configuration
5-15R
Plug Configuration
L5-20
Color
Purple/Yellow
Gauge/Conductor
12/3

Description

For safely connecting to a generator.


  • • All-weather use
  • • Illuminated connector
  • • Yellow end is NEMA 5-15 15A - 125V, purple end is NEMA L5-20 20A - 125V
  • • Gauge 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.