Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, SJTW, L14-30R, L14-20P, 12 in, Black/Blue

  • Mfr # AC2030

  • Zoro # G005310279


product price: $29.19
/ea

Key Features

Type
SJTW
Number of Outlets
1
Receptacle Configuration
L14-30R
Plug Configuration
L14-20P
Cord Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC2030
Zoro #
G005310279
UPC #
815181019655
Country of Origin
China

Dimensions

Cord Length
12 in

Details

Item
Plug Adapter
Type
SJTW
Number of Outlets
1
Receptacle Configuration
L14-30R
Plug Configuration
L14-20P
Color
Black/Blue
Gauge/Conductor
12/3
Standards
UL Listed

Description

For safely connecting to a generator.


  • • Ideal for 20-amp/30-amp applications
  • • Makes it easy to connect 20-amp/30-amp power cords
  • • Green end is NEMA L14 20A 125V, clear end is NEMA L14 30A 125V
  • • Gauge 10
  • • Heavy-duty design but remains flexible
  • • Molded plug and receptacle UL-listed for outdoor applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.