Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reliance Controls Single Throw Safety Switch, 125/250V AC, 30A PB-30

Single Throw Safety Switch, 125/250V AC, 30A (Discontinued)

  • Mfr # PB-30
  • Zoro # G2918989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-30
Zoro #
G2918989
UPC #
851890000089
Country of Origin
United States

Dimensions

Width
4"
Height
6"
Depth
2.6"

Details

Item
Single Throw Safety Switch
Voltage
125/250V AC
Amps
30A
Current Rating
30 A
Product Name
PB30 Transfer Switch Accessory
Additional Information
NEMA Configuration: L14-30, Maximum Generator Wattage: 7500 W
Receptacles Detail
1 x AC
Product Type
Power Socket

Description

The rain tight NEMA 3R power inlet box is designed for the use with the Pro/Tran transfer switches and Reliance Panel/Link manual transfer panels and generator ready load centers.


  • • NEMA L14-30P rated flanged inlet plug
  • • Rain tight metal cover ideal for outdoor mounting
  • • Power inlet box is rated for 30 ampere at 125/250 volt AC, 7500 watt
  • • Four combination 1/2 inch and 3/4 inch knockouts
  • • Generous wiring space facilitates rough-in
  • • Connects a generator cord to a manual transfer switch or transfer panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.