Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Inlet Box, 125/250V, 50A

  • Mfr # PBN-50

  • Zoro # G2911033


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
125/250V
Amps
50A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBN-50
Zoro #
G2911033
UPC #
815181010720
Country of Origin
China

Details

Item
Power Inlet Box
Voltage
125/250V
Amps
50A

Description

The raintight NEMA 3R PBN Series non-metallic power inlet box is designed for use with the Pro/Tran transfer switches and Panel/Link manual transfer panels and generator-ready load centers.


  • • NEMA 3R enclosure, UV stabilized ABS construction
  • • 50-Amp 4-wire locking configuration CS6365
  • • Removable face for fast installation
  • • UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.