Zoro Homepage

FloodMaster Water Leak Detection / HVAC & AC Condensate Pan Overflow Alarm

  • Mfr # RS-096

  • Zoro # G805260675


product price: $264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-096
Zoro #
G805260675
UPC #
-
Country of Origin
United States

Description

Floodmaster's rs-096 system is designed to detect and notify you of leaks from water-fed appliances, plumbing fixtures and tanks/containers. it can be used to prevent water damage caused by overflowing air conditioning, hvac, hvacr and water chiller condensate pans. a peel-and-stick metal plate allows for flexible leak detection sensor installation anywhere and at the desired sensing height (minimum 1/16") - embedded magnets ensure that the sensor remains in position. install the sensor flush to the floor for immediate alarm or at the desired overflow alarm level. when the sensor comes in contact with water (or any non-flammable conductive liquid), an alarm sounds. optional dry contacts (no/c/nc) can be used for fault notifications to an existing security panel or bms. the system can also be wired through an appropriate relay (not included) to turn off the hvac unit to prevent further water accumulation in the pan.. the rs-096 comes with a 120 vac transformer that is plugged into a common wall outlet. features: loud audio alarm sounds with only 1/16" of water detected at the sensor easy installation additional sensors can also be added where a wider area of leak detection is required security panel/bms dry contact connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.