Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliance Copper Electric Water Heater Element

  • Mfr # 100108339

  • Zoro # G1929563


product price: $15.39
/ea

Key Features

Overall Height
10-3/4 in
Overall Length
1-3/4 in
Overall Width
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108339
Zoro #
G1929563
UPC #
020363105228
Country of Origin
United States

Dimensions

Overall Height
10-3/4 in
Overall Length
1-3/4 in
Overall Width
4.38 in

Description

Universal Flange Water Heater Element. 2500 W, 240V, 10 in. Min. Tank Diameter, 4 hole square flange bracket. Supplied with square gasket. Fits most makes and models that do not use screw in flanges.


  • • Original part for: A.O. Smith, A.O. Smith Canada, American, GSW, John Wood, Kenmore, Lochinvar, Maytag, Mor-Flo, Penfield, Reliance, Sears, State Industries, U.S. Craftmaster, Whirlpool. Fits: Bradford White, General Electric, Rheem, Richmond, Ruud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.