Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliance Copper Electric Water Heater Element

  • Mfr # 100108341

  • Zoro # G2701200


product price: $14.99
/ea

Key Features

Width
4.38 in
Height
16.1 in
Length
1.75 in
Weight
0.8 lbs
Record Count
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108341
Zoro #
G2701200
UPC #
020363105242
Country of Origin
United States

Dimensions

Width
4.38 in
Height
16.1 in
Length
1.75 in

Details

Weight
0.8 lbs
Record Count
2

Description

Universal Flange Water Heater Element. 3800W/240V . 12 In. Tank Diameter. 4 hole square flange bracket. Supplied with square gasket. Fits most makes and models that do not use screw in flanges


  • • Original part for: A.O. Smith, A.O. Smith Canada, American, GSW, John Wood, Kenmore, Lochinvar, Maytag, Mor-Flo, Penfield, Reliance, Sears, State Industries, U.S. Craftmaster, Whirlpool. Fits: Bradford White, General Electric, Rheem, Richmond, Ruud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.