
Hybridization Bottle, Safety Coated Glass Bottles with Cap and PTFE Liner, 35 x 300mm
Mfr # 246007
Zoro # G716475472
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Length
35 mm
Application
Hybridization
Type
Hybridization
Height
300 mm
Includes
Cap, PTFE Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246007
Zoro #
G716475472
UPC #
-
Country of Origin
Unknown
Dimensions
Length
35 mm
Height
300 mm
Details
Application
Hybridization
Type
Hybridization
Item
Hybridization Bottle, Safety Coated Glass Bottles with Cap and PTFE Liner, 35 x 300mm
Includes
Cap, PTFE Liner
Format
Bottle
Material
Borosilicate Glass (Bottle), Polypropylene (Cap), Ptfe/Silicone (Liner)
For Use With
Research or further manufacturing use only, not for food or drug use.
Description
Heavy wall borosilicate glass bottles designed for use in standard hybridization ovens. Fit all rotisseries that accommodate 35mm diameter bottles. Bottles feature a leakproof polypropylene closure with a PTFE/Silicone liner. Bottles are also available with a slip resistant plastic coating.Shipping Weight: 1 lbsShipping Dimensions: 3.50 x 14.13 x 3.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.