Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliance Electric or Gas Heat Trap 3 in. H, PK2

  • Mfr # 100108410

  • Zoro # G706004484


product price: $11.89
/pk 2, $5.95/ea

Key Features

Length
1.88 in
Width
4.13 in
Height
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108410
Zoro #
G706004484
UPC #
-
Country of Origin
United States

Dimensions

Length
1.88 in
Width
4.13 in
Height
6.1 in

Description

PEX polymer lined nipples comply with dielectric waterway fittings requirements of many municipal plumbing codes. Dielectric waterway nipples help protect the tank from corrosion caused when a dissimilar metal like copper is connected directly to the tank. High quality PEX nipples will not corrode shut, leak or clog with lime scale like plain galvanized nipples commonly do.


  • • For water heater inlet and outlet connections
  • • Reduces heat loss caused by heated water expanding in to supply and outlet plumbing
  • • Designed to reduce energy cost
  • • 3/4 in diameter
  • • Original part for: A.O. Smith, A.O. Smith Canada, American, GSW, John Wood, Kenmore, Lochinvar, Maytag, Mor-Flo, Penfield, Reliance, Sears, State Industries, U.S. Craftmaster, Whirlpool. Fits: Bradford White, General Electric, Rheem, Richmond, Ruud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.