This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
588346
Zoro #
G504143934
UPC #
-
Country of Origin
Mexico
Description
Features
- Lp gas pilot assembly.
- Works on the following water heater model nos - 6-hors, 6-hort, 6-50-hort, 6-40-hors-d, 6-40-hort-d, 6-50-hort-d.
- Temperature setting 170 degree.
- Please make sure to use the corresponding pilot assembly to the water heater.
- Refer to the tag on the original pilot assembly to match with the new pilot assembly.
- Dimension - 7 l x 9.3 w x 5.5 h in.
- Item weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.