Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reliance Controls Manual Transfer Switch, 10" H, 8" W, 5" D C30A1L

Manual Transfer Switch, 10" H, 8" W, 5" D (Discontinued)

  • Mfr # C30A1L
  • Zoro # G2727048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30A1L
Zoro #
G2727048
UPC #
815181013929
Country of Origin
United States

Dimensions

Height
10 in
Width
8 in
Depth
5 in

Details

Item
Manual Transfer Switch
Warranty
5 yr
Standards
UL1008

Description

Manual Transfer Switch, Standards UL1008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.