Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Transfer Switch, 125/250V, 30A

  • Mfr # 306CRK

  • Zoro # G2727063


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Number of Circuits
6
Voltage
125/250V
Max. No. of Tandem Breakers
20
Mount
Surface
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306CRK
Zoro #
G2727063
UPC #
815181012007
Country of Origin
United States

Dimensions

Max. Wire Size
10 AWG
Height
18 in
Depth
5 in
Width
19 in
Overall Height
11 1/4 in
Overall Depth
4 3/4 in
Maximum Wire Size
10 AWG
Overall Width
7 3/4 in
DIMENSIONS (W x H x D)
7.75 X 11.25 X 4.75

Details

Item
Manual Transfer Switch
Number of Circuits
6
Voltage
125/250V
Max. No. of Tandem Breakers
20
Mount
Surface
NEMA Enclosure Type
1
Max. Amps
30 A
Max. Wattage
7,500
Standards
cULus Listed
Color
Gray
NEMA Connector
L14-30
Includes
(6)/(10) Circuit Pro Tran(R) 2 Manual Transfer Switch, 10 ft - 30A - 125/250VAC Outdoor Rated Generator Power Cord and Wire Connectors, 306C Indoor Transfer Switch, 30A - 125/250VAC Power Inlet Box, PB30 Outdoor Power Inlet Box, PC3010 10 ft Outdoor Power Cord
Warranty
5 yr
Number of Spaces
0
Enclosure Material
Metal
Meter Type
Analog
Phase
Single
NEMA Enclosure Rating
1
Maximum Number of Tandem Breakers
3
Prewired
Yes
Rated Voltage
125/250V AC
Current Rating
30 A
Maximum Wattage
7,500 W
Manufacturer Warranty
5 yr
Features
Includes the 306C indoor transfer switch, a PB30 outdoor power inlet box, and a PC3010 10` outdoor power cord Eliminates the dangers associated with back-feeding 6 Circuits 30A - 125/250V Everything needed to connect your portable generator - up to 7500 running watts cULus Listed to UL1008 ANSI Standard
POWER INLET, NEMA
NEMA L14-30
FREIGHT CLASS
61300
Circuits
6 - (1)2P 20A, (4)1P 15A
Enclosure
Metal

Description

If you need a manual transfer switch that is built to last, the Reliance 306CRK Generator Accessory is what you need. The 30 A manual transfer switch has a depth of 5 in., height of 18 in. and width of 19 in.. It has a voltage rating of 125/250 V and NEMA enclosure type 1. This steel enclosure comes with a max wire size of 10 AWG. Mounting options include surface or flush mount. When it comes to reliable manual transfer switches, the Reliance 306CRK Generator Accessory is the one for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.