Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Transfer Switch, 125/250V, 30A

  • Mfr # 310CRK

  • Zoro # G2727081


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Max. No. of Tandem Breakers
0
NEMA Enclosure Type
1
Meter Type
Analog
Mount
Surface
Warranty
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310CRK
Zoro #
G2727081
UPC #
815181012021
Country of Origin
United States

Dimensions

Width
26 in
Depth
5 in
Height
18 in
Max. Wire Size
10 AWG
Overall Height
11 1/4 in
Overall Width
11 3/4 in
Maximum Wire Size
10 AWG
Overall Depth
4 3/4 in
DIMENSIONS (W x H x D)
11.75 X 11.25 X 4.75

Details

Item
Manual Transfer Switch
Max. No. of Tandem Breakers
0
NEMA Enclosure Type
1
Meter Type
Analog
Mount
Surface
Warranty
5 yr
Max. Amps
30 A
NEMA Connector
L14-30
Number of Spaces
0
Includes
(6)/(10) Circuit Pro Tran(R) 2 Manual Transfer Switch, 10 ft - 30A - 125/250VAC Outdoor Rated Generator Power Cord and Wire Connectors, 306C Indoor Transfer Switch, 30A - 125/250VAC Power Inlet Box, PB30 Outdoor Power Inlet Box, PC3010 10 ft Outdoor Power Cord
Color
Gray
Enclosure Material
Metal
Max. Wattage
7,500
Number of Circuits
10
Standards
cULus Listed
Voltage
125/250V
Phase
Single
Maximum Wattage
7,500 W
Current Rating
30 A
Rated Voltage
125/250V AC
Maximum Number of Tandem Breakers
0
NEMA Enclosure Rating
1
Prewired
Yes
Manufacturer Warranty
5 yr
Features
Includes the 310C indoor transfer switch, a PB30 outdoor power inlet box, and a PC3010 10` outdoor power cord Eliminates the dangers associated with back-feeding 10 Circuits 30A - 125/250V Everything needed to connect your portable generator - up to 7500 running watts cULus 1008 Listed
POWER INLET, NEMA
NEMA L14-30
Circuits
10 - (1)2P 20A, (2)1P 20A, (6)1P 15A
Enclosure
Metal
FREIGHT CLASS
61300

Description

Manual Transfer Switch, Phase Single, Rated Voltage 125/250V AC, Current Rating 30 A, Number of Spaces 0, Prewired Yes, NEMA Enclosure Rating 1, Includes (6)/(10) Circuit Pro Tran(R) 2 Manual Transfer Switch, 10 ft - 30A - 125/250VAC Outdoor Rated Generator Power Cord and Wire Connectors, 306C Indoor Transfer Switch, 30A - 125/250VAC Power Inlet Box, PB30 Outdoor Power Inlet Box, PC3010 10 ft Outdoor Power Cord, Overall Height 11 1/4 in, Overall Width 11 3/4 in, Overall Depth 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.