Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Transfer Switch, 60A, 125/250V

  • Mfr # 30310A

  • Zoro # G2573453


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Includes
Inlet, Meters
Enclosure Material
Steel
Color
Gray
Mount
wall
Depth
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30310A
Zoro #
G2573453
UPC #
785399303108
Country of Origin
United States

Dimensions

Depth
4 1/2 in
Height
13 3/4 in
Width
7 in
Overall Depth
4 1/2 in
Overall Width
11 3/4 in
Overall Height
11 1/4 in

Details

Item
Manual Transfer Switch
Includes
Inlet, Meters
Enclosure Material
Steel
Color
Gray
Mount
wall
Phase
Single
Meter Type
Dual Watt
Max. Wattage
7,500
Max. Amps
30 A
Number of Circuits
10
Standards
ANSI/NFPA 70, cULus Listed, UL Listed
Warranty
1 yr
NEMA Connector
L14-30
NEMA Enclosure Type
1
Voltage
125/250
Number of Spaces
0
Rated Voltage
125/250V AC
Current Rating
30 A
Prewired
Yes
Manufacturer Warranty
1 yr
NEMA Enclosure Rating
1
Maximum Wattage
7,500 W

Description

Manual Transfer Switch, Phase Single, Rated Voltage 125/250V AC, Current Rating 30 A, Number of Spaces 0, Prewired Yes, NEMA Enclosure Rating 1, Includes Inlet, Meters, Overall Height 11 1/4 in, Overall Width 11 3/4 in, Overall Depth 4 1/2 in, Color Gray, Enclosure Material Steel, Mounting Type Surface, Number of Circuits 10, Standards ANSI/NFPA 70, cULus Listed, UL Listed, Manufacturer Warranty 1 yr, Maximum Wattage 7,500 W, NEMA Connector L14-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.