Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Metallic Power Inlet Box, Amps 50

  • Mfr # PBN50

  • Zoro # G4230825


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Material
UV Stabilized ABS
NEMA Configuration
CS6375
Amps AC
50 A
Use with Transfer Switch
Universal
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBN50
Zoro #
G4230825
UPC #
785399509050
Country of Origin
United States

Dimensions

Width
6 1/4 in
Height
6 1/4 in
Depth
4-3/8 in
Overall Width
6 1/2 in
Overall Depth
4 1/2 in
Overall Height
6 1/2 in
DIMENSIONS (W x H x D)
6.5 X 6.5 X 4.5

Details

Item
Power Box
Material
UV Stabilized ABS
NEMA Configuration
CS6375
Amps AC
50 A
Use with Transfer Switch
Universal
Warranty
1 yr
Application
For use with Portable Generators
Standards
cULus Listed
Mounting
Wall
Voltage
125/250V
NEMA Connector
Non-NEMA (CS6375)
Enclosure Material
ABS
NEMA Enclosure Rating
3R
Current Rating
50 A
Rated Voltage
125/250V AC
Manufacturer Warranty
5 yr Limited
FREIGHT CLASS
61300
Features
50A - 125/250V CS6375 Configuration High-impact ABS plastic Spring-loaded auto-closing cover - Prevents bees and spiders from nesting Suitable for outdoor use - NEMA 3R Rated cULus Listed
Amps
50

Description

Power Inlet Box, Current Rating 50 A, NEMA Connector Non-NEMA (CS6375), Use with Transfer Switch Universal, NEMA Enclosure Rating 3R, Enclosure Material ABS, Overall Height 6 1/2 in, Overall Width 6 1/2 in, Overall Depth 4 1/2 in, Standards cULus Listed, Manufacturer Warranty 5 yr Limited, Rated Voltage 125/250V AC, Mounting Type Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.