Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reliance Water Heaters Thermostat El240V D Sgl 100108431

Thermostat El240V D Sgl (Discontinued)

  • Mfr # 100108431
  • Zoro # G4572151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108431
Zoro #
G4572151
UPC #
20363105525
Country of Origin
United States

Dimensions

Length (In.)
2.63 in
Height (In.)
10.13 in

Description

Single Element Water Heater Thermostat With Shaft. 6 pole connection. Used for single element heaters.Can be used to replace thermostats on most residential electric water heaters. Thermostats are set at 120 F. and are adjustable between 110 F. and 160 F. Thermostats include a Safety Energy Cut Off (ECO) that cuts off all power to the heater should internal tank temperature reach 190 F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.