Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliance Natural Gas Water Heater Control

  • Mfr # 100108348

  • Zoro # G7866753


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108348
Zoro #
G7866753
UPC #
20363103057
Country of Origin
United States

Details

Item
Line Voltage Thermostat

Description

Reliance Gas Control Valve And Thermostat. Natural Gas thermostat with four settings: Low, Warm, Energy Efficient, Hot. 55,000 BTU for foam insulated energy efficient models and standard fiberglass insulated models. Shank Size: 1-1/4 In., BTU Rating: 55,000 BTU, Temperature Rating: 210 F.


  • • Natural Gas Thermostat
  • • 3/4" male IP thread; Shank length: 1-1/4 in
  • • Four settings: low, warm, energy eff, hot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.