This item is Discontinued.

Reliance Water Heaters 199K Gas Tankles Heater TS-540-GIH

199K Gas Tankles Heater (Discontinued)

  • Mfr # TS-540-GIH
  • Zoro # G807985934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-540-GIH
Zoro #
G807985934
UPC #
91193003244
Country of Origin
Japan

Description

Condensing Natural Gas Tankless Water Heater, 199,000 BTU, Indoor, Ultra Low Nox Emissions, Primary Heat Exchanger Is Constructed Of HRS35 Commercial Grade Copper Secondary Type 316L Stainless Steel Heat Exchanger, Built In Temp Controller Diagnostics, Supplied With A Power Cord Remote Control, Easy Link Up To 4 Units, Multi Link Up To 20 Units, Water Connection Location Is At The Bottom Of The Tank Water Connection Size Is 34, UEF 093 EF 0,95,Vent Type PVC, CPVC, PP, ABS, SS Vent Size 3 Or 4, Unit Dimensions 25 58H x 12 12D, Energy Star Qualified, On Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.