Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reliance Water Heaters 40GAL LP WTR Heater 6 40 HRVIT

40GAL LP WTR Heater (Discontinued)

  • Mfr # 6 40 HRVIT
  • Zoro # G507985845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 40 HRVIT
Zoro #
G507985845
UPC #
91193003480
Country of Origin
United States

Description

40 Gallon, Liquid Propane Water Heater, 50,000 BTU, High Recovery Power Vent, Sidewall Venting Up To 80', Vents Using Inexpensive Schedule 40 PVC, CPVC, Or ABS Pipe, More Powerful Modular Blower With 110120V Electrical System, Factory Installed 7' Power Cord, Advanced Intelli Vent Gas Control Valve, Glass Lined Tank With Aluminum Heavy Duty Anode Rod That Protects Against Corrosion, Non CFC Foam Insulation, Eco Friendly Green Choice Gas Burner That Reduces Nox Emissions By 33, Factory Installed Pex Polymer Lined Heat Trap Nipples, Factory Installed Temperature Pressure Relief Valve, Water Connection Is Located On The Top Of The Water Heater, Water Connection Size 34, Vent Size 2, 3 Or 4, First Hour Rating 90 Gallons, Height With Draft Hood 70 14, UEF 070, EF 070, Unit Dimensions 7014H x 20D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.