This item is Discontinued.

Reliance Water Heaters 50GAL NATGas WTR Heater 6 50 YRVIT

This item is Discontinued.

Reliance Water Heaters

50GAL NATGas WTR Heater (Discontinued)

Mfr # 6 50 YRVIT
Zoro # G707985942
UPC # 91193003497
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6 50 YRVIT
Zoro #
G707985942
UPC #
91193003497
Country of Origin
United States

Description

50 Gallon, Natural Gas Water Heater, 50,000 BTUs, Electronic Gas Control Valve, High Recovery Power Vent, Sidewall Venting Up To 12', Vents Using Inexpensive Schedule 40 PVC, CPVC, Or ABS Pipe, More Powerful Modular Blower With 110120V Electrical System, Factory Installed 7' Power Cord, Advanced Intelli Vent Gas Control Valve, Glass Lined Tank With Heavy Duty Anode Rod Protects Against Corrosion, Non CFC Foam Insulation, Eco Friendly Green Choice Gas Burner That Reduces Nox Emissions By 33, Factory Installed Pex Polymer Lined Heat Trap Nipples, Factory Installed TP Relief Valve, First Hour Rating 97 Gallons, Rated Storage Volume 48, Water Connection Is Located At The Top Of The Water Heater, Water Connection Size 34, Vent Size 2, 3 Or 4, UEF 072, EF 070, Vent Size 2, 3 Or 4, Unit Dimensions 6934H x 22D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.