Zoro Homepage

2Chamb Elec WTR Heater

  • Mfr # R2VX-140E

  • Zoro # G512940211


product price: $868.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2VX-140E
Zoro #
G512940211
UPC #
-
Country of Origin
United States

Description

R2VX-140E - 240V / 14 kW 2-Chamber Tankless Electric Water Heater. Works with low flow fixtures activates at 0.25 GPM Anti-Scale Technology extends heater life Nearly silent operation Easily Installs to Wall mount vertically Compact design ideal for tight spaces 3/4 NPT water connections Advanced electronic control system Temperature sensors Guards against light flicker/dimming Self-Diagnostics with leak detection shutdown Easy to use user interface with LCD display Visually displays current temperature setpoint Operational and Diagnostics information Ease of maintenance No moving parts Standard tank-type elements can be replaced with unit in place UEF: 84 Max Wattage:14000Voltage:240 Amps:58 Wire Size:6.0000000 H 17xW11x .L 6 5-Year Limited Warranty Heating Chamber1-Year Limited Parts Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.