This item is Discontinued.

Reliance Water Heaters Condensing Indoor 120,000 BTU Ultra-Low NOx Tankless Liquid Propane LP Gas Water Heater TS-140-LIH101

This item is Discontinued.

Reliance Water Heaters

Condensing Indoor 120,000 BTU Ultra-Low NOx Tankless Liquid Propane LP Gas Water Heater (Discontinued)

Mfr # TS-140-LIH101
Zoro # G816239905
UPC # 91193003923
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS-140-LIH101
Zoro #
G816239905
UPC #
91193003923
Country of Origin
United States

Description

Propane Tankless Water Heater, 120,000 BTU, Condensing, Indoor, Ultra Low Nox, Heat Exchanger Is Constructed Of HRS35 Commercial Grade Copper, Condensing Indoor Model, Condensing Technology Provides Significant Energy Cost Savings, Built In Temperature Controller & Diagnostics, Includes A Built In Temperature Controller, Advanced Diagnostics & Factory Installed Power Cord, Water Connection Is Located At The Bottom Of The Tank, Water Connection Size: 3/4in, Vent Type: PVC, CPVC, PP, ABS, Stainless Steel, Vent Size: 4in, UEF: 0.90, EF: 0.93, Energy Star Qualified, 1 On Heat Exchanger, On All Parts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.