This item is Discontinued.

Reliance Water Heaters Condensing Indoor 120,000 BTU Ultra-Low NOx Tankless Natural Gas Water Heater TS-140-GIH100

This item is Discontinued.

Reliance Water Heaters

Condensing Indoor 120,000 BTU Ultra-Low NOx Tankless Natural Gas Water Heater (Discontinued)

Mfr # TS-140-GIH100
Zoro # G616213488
UPC # 91193003916
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS-140-GIH100
Zoro #
G616213488
UPC #
91193003916
Country of Origin
United States

Description

Natural Gas Tankless Water Heater, 120,000 BTU Condensing, Indoor, Ultra Low Nox, Heat Exchanger Is Constructed Of HRS35 Commercial Grade Copper, Condensing Technology Provides Significant Energy Cost Savings, Includes A Built In Temperature Controller, Advanced Diagnostics & Factory Installed Power Cord, Water Connection Is Located At The Bottom Of The Tank, Water Connection Size: 3/4in, Vent Type: PVC, CPVC, PP, ABS, Stainless Steel, Vent Size: 4in, UEF: 0.90, EF: 0.93, Energy Star Qualified, 15 Year Warranty On Heat Exchanger, 5 Year Warranty On All Parts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.