Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliance 2-1/2 in. MNPT Brass Relief Valve 1 pc

  • Mfr # 100108601

  • Zoro # G800001099


product price: $20.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108601
Zoro #
G800001099
UPC #
020363105655
Country of Origin
United States

Description

3/4" Male NPT Inlet x Female NPT Outlet With 2-1/2" Long Shank, T & P Valve, Designed To Protect Water Heaters From Overheating &Over Pressurization, Safe Operation Of The Water Heater, Fits Directly Into Water Heater, Temperature Relief 210 Degrees Fahrenheit, 99 Degrees Celsius, Factory Setting Pressure 150 PSI Test Lever Standard, Drain Line Must Be Fitted To T & P Valve, Read Instruction Manual, CSA &ASME Listed, Certified ANSI Z21.22.


  • • CSA & ASME Listed, Certified ANSI Z21.22
  • • Fits directly into water heater
  • • Temperature relief 210 degrees fahrenheit and 99 degrees celsius
  • • Factory setting pressure 150 PSI test lever standard
  • • Original part for: A.O. Smith, A.O. Smith Canada, American, GSW, John Wood, Kenmore, Lochinvar, Maytag, Mor-Flo, Penfield, Reliance, Sears, State Industries, U.S. Craftmaster, Whirlpool. Fits: Bradford White, General Electric, Rheem, Richmond, Ruud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.