Zoro Homepage

Reliance Metal Electric or Gas Water Heater Installation Kit 15 in. H

  • Mfr # 100108273

  • Zoro # G300001117


product price: $16.89
/ea

Key Features

Length (In.)
1.25 in
Width (In.)
4.55 in
Height (In.)
18.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108273
Zoro #
G300001117
UPC #
20363104542
Country of Origin
United States

Dimensions

Length (In.)
1.25 in
Width (In.)
4.55 in
Height (In.)
18.13 in

Description

Water Heater Installation Kit. 15",Dual, Flexible 3/4" female iron pipe thread union for Gas or Electric water heaters. One end fits directly on to a factory installed 3/4"male pipe thread water connection nipple.


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.