U724LFA 1 x 0.37 in. Sharkbite Fitting Reducer

  • Mfr # 4395745

  • Zoro # G616225030


product price:  $43.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4395745
Zoro #
G616225030
UPC #
697285466159
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Sharkbite Fitting Reducer Specifications - End 1 Diameter: 1 in. - End 1 Type: Push - End 2 Diameter: 1/2 in. - End 2 Type: Sweat - Material: Brass - Product Type: Fitting Reducer - Maximum Pressure: 200 psi - Color Family: Brass - Dimension: 6.75in. H x 4.5in. W x 1.4in. L - Weight: 0.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.