This item is Discontinued.

Reliant Ribbon Reliant Ribbon 16044-065-60W 3 in. 50 m RD Paper Coated Polypropylene Matte Ribbon; Red 16044-065-60W

Reliant Ribbon 16044-065-60W 3 in. 50 m RD Paper Coated Polypropylene Matte Ribbon; Red (Discontinued)

  • Mfr # 16044-065-60W
  • Zoro # G204157293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16044-065-60W
Zoro #
G204157293
UPC #
10333758882
Country of Origin
China

Description

This ribbon is matte on one side and has a brilliant sheen on the other. Perfect for adding texture and color to your creations. Add a big, beautiful bow to any floral arrangement. Made of Polypropylene.

Specifications
  • Color: Red
  • Put-Up: 50 m
  • Size: 3"
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.